Beli Regulator Voltage di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Freshgen Automatic Voltage Regulator (AVR)
    Mulai

    Rp3.599.900

    Freshgen Automatic Voltage Regulator (AVR)
    Deskripsi:
    Merupakan alat otomotis untuk pengantar arus listrik pada alternator dan merupakan alat pengontrol untuk pengamanan pada control genset.
  2. KRISBOW CO2 Regulator (Regulator Las)
    Mulai

    Rp1.199.900

    KRISBOW CO2 Regulator (Regulator Las)
    atribut:
    • Gas Service: CO₂
    • Outlet Flow Gauge (L/minute): 0-25 LPM CO₂
    • Inlet Gauge (MPa): 25
    • Inlet Connection: G5/8”-RH(F)
    • Outlet Connection (mm x RH (M): M12x1
    • Dimensions (mm): 210x170x110
  3. Texas Instruments Texas Instruments Voltage Regulator Low Dropout Voltage 3.3 V, 3-Pin, LM1084IS-3.3/NOPB
    Mulai

    Rp139.900

    Texas Instruments Texas Instruments Voltage Regulator Low Dropout Voltage 3.3 V, 3-Pin, LM1084IS-3.3/NOPB
    atribut:
    • Dimensions (mm): 10.16x8.64x4.57
    • Length (mm): 10.16
    • Minimum Operating Temperature (°C): -40
    • Number of Outputs: 1
    • Number of Pins: 3
    • Output Current (A): 5
    • Output Type: Fixed
    • Package: D2PAK (TO-263)
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • polarity: Correct
  4. Morris Two Stage Gas Regulator Harris (Regulator Gas)
    Mulai

    Rp1.999.900

    Morris Two Stage Gas Regulator Harris (Regulator Gas)
    Deskripsi:
    For matching the flow of gas from the cylinder (inlet gauge) to the pressure from the hose (outlet gauge)
  5. Chiyoda Seiki CO2 Regulator 2 Gauge with Heater (Regulator Las)
    Mulai

    Rp4.799.900

    Chiyoda Seiki CO2 Regulator 2 Gauge with Heater (Regulator Las)
    Deskripsi:
    High flows of CO2 lead to the formation of dry ice crystals insideregulator orifices. These crystals reduce or stop flows completely. #EH series electrically heated, thermo statically controlled, regulator prevent internal dry ice accumulations and freeze-up inside orifices.
    atribut:
    • Manufacturing Number: EH-2N
    • Dimensions (cm): 10x10x10
    • Type: Electrically Heated
    • Gas: Oxygen (Non-syphon cylinder)
    • Applicable Gas: CO2 (Non-syphon cylinder)
    • Flow Meter (nl/minute): 2-25
    • Flow Rate (nl/minute): 25
    • Heater Power (W): 190
    • Length (m): 2
    • Maximum Flow Rate (nl/minute): 25
    • Maximum Working Inlet Pressure (kgf/cm²): 165
    • Pressure (kgf/cm²): 1-3
    • Voltage (V): 100
    • Weight (kg): 2.06
  6. Texas Instruments Texas Instruments Voltage Regulator Linear Voltage 5 V, 3-Pin, LM7805CT/NOPB
    Mulai

    Rp369.900

    Texas Instruments Texas Instruments Voltage Regulator Linear Voltage 5 V, 3-Pin, LM7805CT/NOPB
    atribut:
    • Dimensions (mm): 10.16x4.7x8.89
    • Length (mm): 10.16
    • Maximum Operating Temperature (°C): 70
    • Number of Pins: 3
    • Output Type: Fixed
    • Output voltage (V): 5
    • Package: TO-220
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Regulator: Linear voltage
    • polarity: Correct
  7. onsemi onsemi Voltage Regulator Linear Voltage 1.2 → 37 V, 3-Pin, LM317MBTG
    Mulai

    Rp339.900

    onsemi onsemi Voltage Regulator Linear Voltage 1.2 → 37 V, 3-Pin, LM317MBTG
    Deskripsi:
    Regulator Type = Linear Voltage mA Output voltage = 1.2 → 37 V Line regulation = 0.07 %/V Load regulation = 1.5%/V, 70mV% Polarity = Positive Package Type = TO-220 Reference voltage = 1.25V Output Type = Variable Dimensions = 10.28 x 4.82 x 15.75mm Operating temperature Min = -40°Cmm Width = 4.82mm 1.2 to 37 V Linear Voltage Regulator, ON Semiconductor. The LM317 series from ON Semiconductor is an adjustable linear voltage regulator. This three terminal positive voltage regulator has an output voltage range of 1.2 to 37 V and can provide an output current of over 1.5 A. The LM317 adjustable voltage regulator is easy to use and can be used in a variety of applications such as on-card regulation or as a programmable output regulator. By adding a fixed resistor between the adjustment terminal and the output terminal, it can be used as a precision current regulator. . Output voltage range: 1.25 to 37 V Output current: 1.5 A Short circuit current limiting, thermal protection and safe area compensation Floating operation for high voltage applications
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  8. Texas Instruments Texas Instruments Voltage Regulator Low Dropout Voltage, 3-Pin, LM1086CS-ADJ/NOPB
    Mulai

    Rp119.900

    Texas Instruments Texas Instruments Voltage Regulator Low Dropout Voltage, 3-Pin, LM1086CS-ADJ/NOPB
    atribut:
    • Dimensions (mm): 10.16x8.64x4.57
    • Length (mm): 10.16
    • Maximum Operating Temperature (°C): 125
    • Number of Outputs: 1
    • Number of Pins: 3
    • Output Type: variable
    • Package: D2PAK (TO-263)
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Regulator: Low Dropout Voltage
    • Surface Mount Device: Surface mount
  9. onsemi onsemi Voltage Regulator Linear Voltage 1.2 → 37 V, 8-Pin, LM317LDR2G
    Mulai

    Rp10.999.900

    onsemi onsemi Voltage Regulator Linear Voltage 1.2 → 37 V, 8-Pin, LM317LDR2G
    Deskripsi:
    Regulator Type = Linear Voltage mA Output voltage = 1.2 → 37 V Line regulation = 0.07 %/V Load Regulation = 0.5% Polarity = Positive Package Type = SOIC Reference voltage = 1.3V Output Type = Variable Dimensions = 5 x 4 x 1.5mm Operating temperature Min = 0°Cmm Width = 4mm 1.2 to 37 V Linear Voltage Regulator, ON Semiconductor. The LM317 series from ON Semiconductor is an adjustable linear voltage regulator. This three terminal positive voltage regulator has an output voltage range of 1.2 to 37 V and can provide an output current of over 1.5 A. The LM317 adjustable voltage regulator is easy to use and can be used in a variety of applications such as on-card regulation or as a programmable output regulator. By adding a fixed resistor between the adjustment terminal and the output terminal, it can be used as a precision current regulator. . Output voltage range: 1.25 to 37 V Output current: 1.5 A Short circuit current limiting, thermal protection and safe area compensation Floating operation for high voltage applications
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  10. DACTRON Voltage Regulator HIGH POWER series
    Mulai

    Rp3.499.900

    DACTRON Voltage Regulator HIGH POWER series
    Deskripsi:
    The PORTABLE series is the most familiar lineup of automatic voltage regulators. The capacity of 500VA, 1000VA and 1500VA are available. Small sized and light weighted, they are always by your side for your power sentry. Variety of output sockets and input plugs are prepared for your selection.
    atribut:
    • Input Voltage (V) AC: 50-130 / 160-240
    • Control System: Digital Control System
    • Frequency (Hz): 50/60
    • Output Voltage (V AC): 110 / 220
    • Response Time: Wiihin 0.3 sec. against 10% input fluctuotion
  11. DACTRON Fully Automatic AC Voltage Regulator
    Mulai

    Rp1.899.900

    DACTRON Fully Automatic AC Voltage Regulator
    Deskripsi:
    The PORTABLE series is the most familiar lineup of automatic voltage regulators. The capacity of 500VA, 1000VA and 1500VA are available. Small sized and light weighted, they are always by your side for your power sentry. Variety of output sockets and input plugs are prepared for your selection.
    atribut:
    • Input Voltage (V) AC: 50-130 / 160-240
    • Control System: Servo Motor Control
    • Frequency (Hz): 50/60
    • Output Voltage (V AC): 110 / 220
    • Response Time: Wiihin 0.5 sec. against 10% input fluctuotion
  12. Texas Instruments Texas Instruments Voltage Regulator Low Dropout Voltage 5→ 20V, 5-Pin, LM2941S/NOPB
    Mulai

    Rp379.900

    Texas Instruments Texas Instruments Voltage Regulator Low Dropout Voltage 5→ 20V, 5-Pin, LM2941S/NOPB
    atribut:
    • Dimensions (mm): 10.16x8.64x4.57
    • Length (mm): 10.16
    • Maximum Operating Temperature (°C): 125
    • Number of Pins: 5
    • Output Type: variable
    • Output voltage (V): 5->20
    • Package: D2PAK (TO-263)
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Regulator: Low Dropout Voltage
    • Surface Mount Device: Surface mount
  13. onsemi onsemi Voltage Regulator Linear Voltage -37 → -1.2 V, 3-Pin, LM337TG
    Mulai

    Rp869.900

    onsemi onsemi Voltage Regulator Linear Voltage -37 → -1.2 V, 3-Pin, LM337TG
    Deskripsi:
    Regulator Type = Linear Voltage A Output voltage = -37 → -1.2 V Line regulation = 0.04 %/V Load regulation = 1% Polarity = Negative Package Type = TO-220 Reference voltage = -1.25V Output Type = Variable Dimensions = 10.28 x 4.82 x 9.28mm Height = 9.28mm Length = 10.28mm Adjustable Linear Voltage Regulators, ON Semiconductor
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  14. Texas Instruments Texas Instruments Voltage Regulator Low Dropout Voltage 1.24 to 29V, 8-Pin, LP2951CMM/NOPB
    Mulai

    Rp239.900

    Texas Instruments Texas Instruments Voltage Regulator Low Dropout Voltage 1.24 to 29V, 8-Pin, LP2951CMM/NOPB
    atribut:
    • Accuracy: ±0.5%
    • Dimensions (mm): 3x3x0.86
    • Length (mm): 3
    • Minimum Operating Temperature (°C): -40
    • Number of Outputs: 1
    • Output Type: variable
    • Package: MSOP
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Regulator: Low Dropout Voltage
    • Surface Mount Device: Surface mount
  15. Texas Instruments Texas Instruments Voltage Regulator Low Dropout Voltage 3.3 V, 3-Pin, LM3480IM3-3.3/NOPB
    Mulai

    Rp55.900

    Texas Instruments Texas Instruments Voltage Regulator Low Dropout Voltage 3.3 V, 3-Pin, LM3480IM3-3.3/NOPB
    atribut:
    • Dimensions (mm): 2.92x1.3x0.93
    • Input Voltage (V): (Max)30
    • Number of Pins: 3
    • Output Type: Fixed
    • Output voltage (V): 3.3
    • Package: SOT-23
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Regulator: Low Dropout Voltage
    • Surface Mount Device: Surface mount
    • Width (mm): 1.3
  16. SPARKFUN Voltage Regulator - Adjustable
    Mulai

    Rp159.900

    SPARKFUN Voltage Regulator - Adjustable
    atribut:
    • AS ONE Part Number: 67-0452-57
Daftar Harga Regulator Voltage Terbaru October 2026
Freshgen Automatic Voltage Regulator (AVR)Rp3.599.900
KRISBOW CO2 Regulator (Regulator Las)Rp1.199.900
Texas Instruments Texas Instruments Voltage Regulator Low Dropout Voltage 3.3 V, 3-Pin, LM1084IS-3.3/NOPBRp139.900
Morris Two Stage Gas Regulator Harris (Regulator Gas)Rp1.999.900
Chiyoda Seiki CO2 Regulator 2 Gauge with Heater (Regulator Las)Rp4.799.900
Texas Instruments Texas Instruments Voltage Regulator Linear Voltage 5 V, 3-Pin, LM7805CT/NOPBRp369.900
onsemi onsemi Voltage Regulator Linear Voltage 1.2 → 37 V, 3-Pin, LM317MBTGRp339.900
Texas Instruments Texas Instruments Voltage Regulator Low Dropout Voltage, 3-Pin, LM1086CS-ADJ/NOPBRp119.900
onsemi onsemi Voltage Regulator Linear Voltage 1.2 → 37 V, 8-Pin, LM317LDR2GRp10.999.900
AS ONE AC Voltage RegulatorRp1.699.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)